60 in. 32W 8-Blade Ceiling Fan in Satin Nickel

You last purchased this on
 
Quorum International

Proxima Patio 60 in. 32W 8-Blade Ceiling Fan in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quorum International

Proxima Patio 60 in. 32W 8-Blade Ceiling Fan in Satin Nickel

  • Fast #
  • Part #Q19660865
  • Item #7184048
  • Manufacturer Part #196608-65
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Modern Aesthetic
  • Sleek Linear Design
  • Larger Scale
  • Great for Open Spaces
  • Compact Motor Housing
  • Abundance of blades
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
0.45, 0.30, 0.21, 0.14, 0.10, 0.07
Application:
Residential
Blade Pitch:
14°
Blade Span:
60 in
CE Approved:
No
CFM:
7449 ft3/min
Ceiling Fan Blade Finish:
Satin Nickel
Collection:
Proxima Patio
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Cord Length:
6-1/2 ft
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
6
Indoor Outdoor:
Outdoor
Installation Type:
Vertical
Lighting Style:
Transitional
Material:
Steel, Copper, Zinc, Plastic
NSF Certified:
No
Number of Blades:
8
Origin:
Global
Power Source:
Electric
RPM:
84
Smart Home Enabled:
No
Style:
Transitional
Type:
Patio Fan
UL Listed:
Yes
Volts:
120V
Watts:
32 W
Weight:
29 lb