Quorum International Randolph 3-Light Entry Chandelier in Oiled Bronze

Q6794386

Manufacturer Part #: 6794-3-86

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Collection
Randolph
Height
23 in
Light Bulb Base Type
Candelabra E-12
Number Of Lights
3
Watts
60
Width
23 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday