Quorum International

Reyes 7-1/4 in. 1-Light Medium Wall Sconce in Classic Nickel

Part #Q5560164  |  Manufacturer Part #5560-1-64

Color/Finish:
Classic Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Reyes

Color Finish: Classic Nickel

Color Finish Category: Nickel Tones

Depth: 7-1/4 in

ETL Listed: No

Energy Star Compliant: No

Height: 10-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Number Of Lights: 1

UL Listed: Yes

Watts: 100

Width: 5-1/4 in