Rio Salado 15 in. 60W 4-Light Up Lighting Candelabra Chandelier in Toasted Sienna and Mystic Silver

Part #Q6157444  |  Item #4273522  |  Manufacturer Part #6157-4-44

$ 295.50 EACH

Color/Finish:
Toasted Sienna/Mystic Silver

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Traditional Appeal
  • Rustic Accents
  • Adjustable Height
  • Ornate Detailing

Documents

Specifications

ADA Compliant: No

Application: Residential

CE Approved: No

Collection: Rio Salado

Color Finish: Toasted Sienna/Mystic Silver

Color Finish Category: Browns

Cord Length: 10 ft

ETL Listed: No

Energy Star Compliant: No

Height: 22 in

Installation Type: Vertical

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: [Steel, Plastic, Glass]

Material Type: Poly

NSF Certified: No

Number Of Lights: 4

Number of Tiers: 1

Origin: Global

Power Source: Electric

Product Type: Chandelier

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 12.2

Width: 15 in