Rockwood 12 in. 1-Light Pendant in Satin Nickel

Part #Q309065  |  Item #5074273  |  Manufacturer Part #3090-65

$ 83.00 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed from metal
  • Geometric Design
  • Modern Appeal
  • Transitional Versatility
  • Adjustable Height
  • Meets CSA standards
  • Professional installation recommended.
  • Soft Light Diffusion

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

CE Approved: No

Collection: Rockwood

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Cord Length: 10 ft

Diameter: 7 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Satin Opal

Height: 12 in

Installation Type: Vertical

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Transitional

Material: [Steel, Glass]

NSF Certified: No

Number Of Lights: 1

Origin: Global

Power Source: Electric

Product Type: Pendant

Smart Home Enabled: No

Style: Transitional

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 5.65

Width: 7 in