Quorum International

Rockwood 3-Light Medium Pendant in Satin Nickel

Part #Q28901465  |  Manufacturer Part #2890-14-65

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Rockwood

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 14-1/4 in

ETL Listed: No

Energy Star Compliant: No

Height: 15-1/4 in

Installation Type: Ceiling Mount, Dual Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Transitional

Number Of Lights: 3

UL Listed: No

Watts: 75