20-1/2 in. 60W 4-Light Semi-Flush Mount Ceiling Fixture in Persian White
Salento 20-1/2 in. 60W 4-Light Semi-Flush Mount Ceiling Fixture in Persian White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rustic Accents
- Adjustable Height
- Traditional Appeal
- Ornate Detailing
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CE Approved:
- No
- Collection:
- Salento
- Color Finish Category:
- Whites
- Color Finish Name:
- Persian White
- Cord Length:
- 10 ft
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 20-1/2 in
- Installation Type:
- Vertical
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel, Resin, Glass
- NSF Certified:
- No
- Number of Lights:
- 4
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Dual Mount
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Weight:
- 14.8 lb
- Width:
- 13 in