Salento 28 in. 6-Light Candelabra E-12 Base Chandelier in Persian White

Part #Q6306670  |  Item #7184040  |  Manufacturer Part #6306-6-70

Call for Pricing EACH

Color/Finish:
Persian White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Salento

Color Finish: Persian White

Color Finish Category: Whites

ETL Listed: No

Energy Star Compliant: No

Height: 32 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Number Of Lights: 6

UL Listed: No

Watts: 60

Width: 28 in