Quorum International

Salento 32 in. 9-Light Candelabra E-12 Base Chandelier in French Umber

Part #Q6006994  |  Manufacturer Part #6006-9-94

Color/Finish:
French Umber

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Salento

Color Finish: French Umber

Color Finish Category: Gold Tones

ETL Listed: No

Energy Star Compliant: No

Height: 34 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Number Of Lights: 9

UL Listed: No

Watts: 60

Width: 32 in