Salento 37 in. 60W 8-Light Up Lighting Candelabra Chandelier in Persian White

Part #Q6106870  |  Item #4321018  |  Manufacturer Part #6106-8-70

$ 684.00 EACH

Color/Finish:
Persian White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Traditional Appeal
  • Rustic Accents
  • Adjustable Height
  • Ornate Detailing

Specifications

ADA Compliant: No

Application: Residential

CE Approved: No

Collection: Salento

Color Finish: Persian White

Color Finish Category: Whites

Cord Length: 10 ft

ETL Listed: No

Energy Star Compliant: No

Height: 30 in

Installation Type: Vertical

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Lighting Style: Traditional

Material: [Steel, Plastic, Resin]

Material Type: Poly

NSF Certified: No

Number Of Lights: 8

Number of Tiers: 1

Origin: Global

Power Source: Electric

Product Type: Chandelier

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 60

Weight: 27

Width: 37 in