Quorum International
Salento 60W 3-Light Incandescent Pendant in Persian White
Part #Q6806370 | Item #7183976 | Manufacturer Part #6806-3-70
Product Details
Specifications
Bulb Type: Incandescent
Collection: Salento
Color Finish: Persian White
Color Finish Category: Whites
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear Seeded
Height: 32-1/2 in
Installation Type: Ceiling Mount
Light Bulb Base Type: Candelabra E-12
Lighting Direction: Up Lighting
Lighting Style: [Classic, Traditional]
Material: Glass
Number Of Lights: 3
UL Listed: No
Watts: 60
Width: 15 in