60W 3-Light Incandescent Pendant in Vintage Copper
Salento 60W 3-Light Incandescent Pendant in Vintage Copper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Salento
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Vintage Copper
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Seeded
- Height:
- 32-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Classic, Traditional
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 15 in