Signature 100W 1-Light Wall Sconce in Oiled Bronze

Part #Q54021186  |  Item #7183927  |  Manufacturer Part #5402-1-186

Call for Pricing EACH

Color/Finish:
Oiled Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Signature

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

ETL Listed: No

Energy Star Compliant: No

Glass Type: Amber Scavo

Height: 10-1/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Material: Glass

Number Of Lights: 1

UL Listed: No

Watts: 100

Width: 7 in