13W 4-Light Medium E-26 Base Incandescent Light Kit in French Umber
Signature 13W 4-Light Medium E-26 Base Incandescent Light Kit in French Umber
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Signature
- Color Finish Name:
- French Umber
- Height:
- 3 in
- Light Bulb Type:
- Compact Fluorescent
- Material:
- Glass
- Number of Lights:
- 4
- UL Listed:
- No
- Watts:
- 13 W
- Width:
- 10 in