Quorum International

Signature 13W 5-Light Medium E-26 Base Incandescent Light Kit in Aged Silver Leaf

Part #Q25308060  |  Manufacturer Part #2530-8060

Color/Finish:
Aged Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Compact Fluorescent

Collection: Signature

Color Finish: Aged Silver

Color Finish Category: Silver Tones

Height: 5-1/2 in

Number Of Lights: 5

UL Listed: No

Watts: 13

Width: 14 in