Signature 3-1/4 in. 13W 1-Light Ceiling Light in Satin Nickel

Part #Q35059865  |  Item #7183886  |  Manufacturer Part #3505-9-865

$ 42.30 EACH

Color/Finish:
Satin Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Signature

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Energy Star Compliant: No

Height: 3-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: GU24

Lighting Direction: Down Lighting

Number Of Lights: 1

UL Listed: No

Watts: 13

Width: 9-1/4 in