30 in. Ceiling Fan Blade in Cherry 6 Pack

You last purchased this on
 
Quorum International

Signature 30 in. Ceiling Fan Blade in Cherry 6 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quorum International

Signature 30 in. Ceiling Fan Blade in Cherry 6 Pack

  • Fast #
  • Part #Q3062222121
  • Item #7184063
  • Manufacturer Part #3062222121
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Blade Span:
30 in
CE Approved:
No
Ceiling Fan Blade Finish:
Cherry
Collection:
Signature
Color Finish Category:
Reds
Color Finish Name:
Cherry
ETL Listed:
No
Energy Star Compliant:
No
Length:
30 in
Lighting Style:
Traditional
Material:
Wood
NSF Certified:
No
Number of Blades:
6
Origin:
Global
Product Type:
Fan Blade
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Yes
Weight:
1.5 lb