4 in. 4-Light Medium E-26 Base Bath Light in Satin Nickel
Signature 4 in. 4-Light Medium E-26 Base Bath Light in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Signature
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T3
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Material:
- Glass
- Number of Lights:
- 4
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 47-3/4 in