56 in. Ceiling Fan Blade in Dark Oak and Medium Oak 5 Pack

You last purchased this on
 
Quorum International

Signature 56 in. Ceiling Fan Blade in Dark Oak and Medium Oak 5 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quorum International

Signature 56 in. Ceiling Fan Blade in Dark Oak and Medium Oak 5 Pack

  • Fast #
  • Part #Q5655650125
  • Item #7183769
  • Manufacturer Part #5655650125
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Blade Span:
56 in
CE Approved:
No
Ceiling Fan Blade Finish:
Dark Oak/Medium Oak
Collection:
Signature
Color Finish Category:
Browns
Color Finish Name:
Dark Oak/Medium Oak
ETL Listed:
No
Energy Star Compliant:
No
Length:
56 in
Lighting Style:
Traditional
Material:
Wood
NSF Certified:
No
Number of Blades:
5
Origin:
Global
Product Type:
Fan Blade
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Yes
Volts:
120V
Weight:
3.3 lb