60W Ceiling Mount in Cobblestone
Signature 60W Ceiling Mount in Cobblestone
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Signature
- Color Finish Name:
- Cobblestone
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 7-1/2 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 6 in