Signature 7-3/4 in. 4-Light Medium E-26 Base Bath Light in Oiled Bronze

Part #Q50944186  |  Item #7184038  |  Manufacturer Part #5094-4-186

$ 73.50 EACH

Color/Finish:
Oiled Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Traditional Appeal
  • Transitional Versatility
  • Vintage Design
  • Soft Curvature

Specifications

ADA Compliant: No

Application: Residential

Bulb Type: Incandescent

CE Approved: No

Collection: Signature

Color Finish: Oiled Bronze

Color Finish Category: Bronze Tones

Depth: 7-3/4 in

ETL Listed: No

Energy Star Compliant: No

Glass Type: Faux Alabaster

Height: 8 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Lighting Style: Traditional

Material: [Steel, Glass]

NSF Certified: No

Number Of Lights: 4

Origin: Global

Power Source: Electric

Product Type: Vanity

Smart Home Enabled: No

Style: Traditional

UL Listed: Yes

Volts: 120V

Watts: 100

Weight: 9

Width: 30 in