Quorum International

Signature 8 x 30 in. 100W 4-Light Vanity Light in Toasted Sienna

Part #Q50944344  |  Manufacturer Part #5094-4-344

Color/Finish:
Toasted Sienna

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Signature

Color Finish: Toasted Sienna

Color Finish Category: Bronze Tones

Depth: 7-3/4 in

Energy Star Compliant: No

Height: 8 in

Installation Type: Damp

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Number Of Lights: 4

UL Listed: Yes

Watts: 100

Width: 30 in