Quorum International

Spencer 60W 9-Light Medium Chandelier in Aged Silver Leaf

Part #Q6010960  |  Manufacturer Part #6010960

Color/Finish:
Aged Silver Leaf

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Spencer

Color Finish: Aged Silver Leaf

Color Finish Category: Silver Tones

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 31 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Up Lighting

Number Of Lights: 9

UL Listed: No

Watts: 60

Width: 29 in