Quorum International

Summerset 1-Light Pendant in Toasted Sienna

Part #Q332644  |  Manufacturer Part #3326-44

Color/Finish:
Toasted Sienna

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Summerset

Color Finish: Toasted Sienna

Color Finish Category: Bronze Tones

Diameter: 9 in

Energy Star Compliant: No

Height: 12 in

Lighting Style: Transitional

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100