Quorum International Summerset 26 in. 5-Light Nook in Toasted Sienna

Q6326544

Color Finish

(Pricing is for Toasted Sienna)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Summerset
Color Finish
Toasted Sienna
Color Finish Category
Bronze Tones
Height
26 in
Lighting Style
Transitional
Number Of Lights
5
UL Listed
Yes
Watts
100
Width
29 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday