Quorum International Summerset 28 in. 5-Light Chandelier in Toasted Sienna

Q6126544

Manufacturer Part #: 6126-5-44

Color/Finish

(Pricing is for Toasted Sienna)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Summerset
Color Finish
Toasted Sienna
Color Finish Category
Bronze Tones
Height
28 in
Lighting Style
Transitional
Number Of Lights
5
UL Listed
Yes
Width
24 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday