Quorum International

Tribeca II 13W 5-Blade Ceiling Fan with 52 in. Blade Span and Light Kit in Satin Nickel

Part #Q775252565  |  Manufacturer Part #77525-2565

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

AMP: 0.21, 0.37, 0.53

Blade Finish: Dark Oak/Rosewood

Blade Pitch: 11.5°

Blade Span: 52 in

Collection: Tribeca II

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Energy Star Compliant: Yes

Green: Energy Star, Yes

Indoor Outdoor: Indoor

Light Bulb Base Type: GU24

Lighting Direction: Down Lighting

Number Of Blades: 5

Number Of Lights: 2

UL Listed: No

Watts: 64