Quorum International Tribeca II 52 in. 64W 5-Blade Ceiling Fan with CFL Light in White

Q775252506

Manufacturer Part #: 77525-2506

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

AMP
0.21, 0.37, 0.53
Blade Finish
White
Blade Pitch
11.5°
Bulb Type
Compact Fluorescent
Collection
Tribeca II
Green
Energy Star, Yes
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Number Of Blades
5
Number Of Lights
2
UL Listed
No
Watts
64

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday