2-Light Dome Band Entry in Black
Wellsley 2-Light Dome Band Entry in Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Wellsley
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 13 in
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 2
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 7 in