Quorum International

Wellsley 7 in. 60 W 2-Light Candelabra Lantern in Black

Part #Q733215  |  Manufacturer Part #733-2-15

Color/Finish:
Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extends 7"

Specifications

Bulb Type: Incandescent

Collection: Wellsley

Color Finish: Black

Color Finish Category: Blacks

Height: 15 in

Light Bulb Base Type: Candelabra E-12

Lighting Style: Transitional

Number Of Lights: 3

Type: Q733215

UL Listed: Yes

Watts: 60

Width: 7 in