Quorum International

Weston 100W 1-Light Medium E-26 Outdoor Ceiling Fixture in Timberland Granite

Part #Q7930125  |  Manufacturer Part #7930-1-25

Color/Finish:
Timberland Granite

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Weston

Color Finish: Timberland Granite

Color Finish Category: Greys

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear

Height: 6-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Direction: Down Lighting

Number Of Lights: 1

Type: Q7930125

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 100

Width: 9-1/4 in