7-3/4 in. 100 W 1-Light Medium Lantern in Baltic Granite

You last purchased this on
 
Quorum International

Weston 7-3/4 in. 100 W 1-Light Medium Lantern in Baltic Granite

This product requires certification to purchase.
Brand image
You last purchased this on
 
Quorum International

Weston 7-3/4 in. 100 W 1-Light Medium Lantern in Baltic Granite

  • Fast #
  • Part #Q7817145
  • Item #2310102
  • Manufacturer Part #7817-1-45
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Baltic Granite Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Classic Styling
  • Suitable for Outdoor Spaces
  • Traditional Design
  • Easy to Maintain Finish
  • Clear Diffusion of Light
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CE Approved:
No
Collection:
Weston
Color Finish Category:
Greys
Color Finish Name:
Baltic Granite
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
20 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Aluminum, Glass
NSF Certified:
No
Number of Lights:
1
Origin:
Global
Power Source:
Electric
Smart Home Enabled:
No
Style:
Traditional
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Weight:
6.1 lb
Width:
7-3/4 in