60 in. 32.6W 15-Blade Ceiling Fan in Galvanized
Windmill 60 in. 32.6W 15-Blade Ceiling Fan in Galvanized
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rustic Aesthetic
- Modern Farmhouse Design
- Larger Scale
- Great for Open Spaces
- Compact Motor Housing
- Anchor Piece for Room
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 0.46, 0.29, 0.20, 0.15, 0.11, 0.08
- Application:
- Residential
- Blade Pitch:
- 30°
- Blade Span:
- 60 in
- CE Approved:
- No
- CFM:
- 3637 ft3/min
- Ceiling Fan Blade Finish:
- Weathered Oak
- Collection:
- Windmill
- Color Finish Category:
- Greys
- Color Finish Name:
- Galvanized
- Cord Length:
- 6-1/2 ft
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Vertical
- Lighting Style:
- Farmhouse, Modern
- Material:
- Steel, Aluminum, Copper
- NSF Certified:
- No
- Number of Blades:
- 15
- Origin:
- Global
- Power Source:
- Electric
- RPM:
- 100
- Smart Home Enabled:
- No
- Style:
- Farmhouse Modern
- Type:
- Patio Fan
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 32.6 W
- Weight:
- 47 lb