QV Series QIC2™ PVC Full Port Threaded 150# Ball Valve

HQV1TTE

Valve Size

Starting at Call for Pricing

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • All parts are completely encapsulated within the valve body
  • Ideal for applications where space and weight are critical
  • They are about 1/3 the size of a standard true union valve and weigh approximately 50 percent less

SPECIFICATIONS

ASTM Specifications
ASTM D-1784
Collection
QV Series QIC2™
Color Finish
Grey, Red
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Length
3-1/10 in
Material
Plastic
Material Type
PVC
Maximum Pressure
150 psi
Maximum Temperature
150
Pressure Class
150#
Schedule Class
80
Valve Body Style
Ball
Valve Operator
Quarter Turn Handle
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Ball Valve

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday