QVC 1 in. Slip Ball Valve

Part #HQVC1010SSEG  |  Item #4493533  |  Manufacturer Part #QVC1010SSEG

$ 7.50 EACH

Valve Size:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Commercial Plumbing

Clean Bagged: No

Collection: QVC

Color Finish: Grey

End Connection 1: Slip

End Connection 2: Slip

End Connections: Slip

FM Approved: No

IAPMO Listed: No

Maximum Pressure: 150 psi

NSF Certified: No

UL Listed: No

Valve Body Material: Plastic

Valve Operator: T-Handle

Valve Seat Material: TPV

Valve Size: 1 in

Valve Type: Ball Valve