Qwik-Freezer™ QWIK FREEZE Pipe JKT 5-6

Part #CQF106  |  Manufacturer Part #QF106

Call for Pricing EACH

Type:

Jacket
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Jacket for pipe sizes between 5" and 6" diameter
  • Also includes: 12" hose (6) and tee connectors (3)

Specifications

Collection: Qwik-Freezer™

Fits Pipe Size: 5 in - 6 in

Type: Jacket