18 x 36 x 72 in. Flame Retardant Nylon Linen Cart Cover in Light Blue
18 x 36 x 72 in. Flame Retardant Nylon Linen Cart Cover in Light Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Made from flame retardant rugged 200 denier urethane-coated nylon
- All seams are double sewn for maximum strength
- Protects clean laundry and garments during transportation
- Color: Yellow - Actual color my differ from product image shown
- Weight: 3 lb.
- Dimensions: 36" x 18" x 72"
- Use with LC183672SOL - Linen cart with solid bottom and LC183672 Linen cart with wire shelves
- Velcro closures provide security and easy accessibility to contents
- *Tall Linen Cart not included
Specifications
- Brand Model Compatibility:
- LC183672 Linen Cart
- Color Finish Name:
- Light Blue
- Height:
- 72 in
- Length:
- 36 in
- Material:
- Plastic
- Material Type:
- Nylon
- Product Type:
- Cover
- Width:
- 18 in