R & B Wire Products

18 x 36 x 72 in. Shelving Unit with 4 Wire Shelves in Chrome Plated (Less Casters)

Part #RSU183672  |  Manufacturer Part #SU183672

Color/Finish:
Chrome Plated

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These bright shiny chrome plated units are as versatile as they are practical
  • Four sturdy 18" x 36" wire shelves have full shelf length center supports for outstanding strength
  • Shelves are adjustable in 1" increments to suit all of your storage needs
  • Each shelf is built to hold up to 500lbs

Specifications

Capacity: 2000 lb

Color Finish: Chrome Plated

Height: 72 in

Length: 36 in

Product Type: Shelving Unit

Width: 18 in