R G Wrenches & Extensions

3 in. Brass Gate Valve

Part #RBGVTM20  |  Manufacturer Part #RBGVTM20

Valve Size:

3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 3 in

FM Approved: No

Material: Brass

NSF Certified: No

UL Listed: No

Valve Size: 3 in

Valve Type: Gate Valve