3 in. Brass Gate Valve

Part #RBGVTMK  |  Item #1444167  |  Manufacturer Part #BGVTMK

Call for Pricing EACH

Valve Size:

3 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Specifications

FM Approved: No

Material: Brass

NSF Certified: No

UL Listed: No

Valve Size: 3 in

Valve Type: Gate Valve