Oil Burner Control Board
GeniSys™ Oil Burner Control Board
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 10
- Brand Model Compatibility:
- Oil Burners
- Collection:
- GeniSys™
- Control Board Type:
- Oil Primary
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 5 in