120V Electronic Oil Ignitor
PowerLight® 120V Electronic Oil Ignitor
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Dongan XD-WN202 Transformer
- Collection:
- PowerLight®
- Height:
- 4-1/5 in
- Length:
- 9-1/10 in
- Volts:
- 120V
- Width:
- 5-4/5 in