120V Electronic Oil Ignitor
PowerLight® 120V Electronic Oil Ignitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 20kV peak rating guarantees quick and efficient ignition
- A vacuum encapsulation process, using a synthetic resin, provides resistance to moisture, excellent heat dissipation and electrical insulation
- UL recognized in the US and Canada
- Epoxy potting will not shrink or crack like tar-filled transformers
- Adapts to multiple baseplates- making it the most versatile unit on the market. It will also fit on many other vendors' baseplates
- Case material is a high temperature thermoplastic that provides high impact strength, scratch resistance, impenetrable to oil, and most chemicals
Specifications
- Brand Model Compatibility:
- CF500, CF800, SF, SR
- Collection:
- PowerLight®
- Height:
- 4-1/2 in
- Ignitor Type:
- Electric
- Length:
- 5-4/5 in
- Origin:
- Domestic
- Volts:
- 120VAC
- Width:
- 4 in