1/7 hp 115V 3450 RPM Oil Burner Motor

You last purchased this on
 
R. W. Beckett

1/7 hp 115V 3450 RPM Oil Burner Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 
R. W. Beckett

1/7 hp 115V 3450 RPM Oil Burner Motor

  • Fast #
  • Part #B21444U
  • Item #1914587
  • Manufacturer Part #21444U
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
R. W. Beckett AFII Oil Burner
Horsepower:
1/7 hp
RPM:
3450
UL Listed:
No
Volts:
115V