0 items

R.W. Lyall Company NPT x IPS Transition Riser

L200

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
NPT
End Connection 2
IPS
End Connections
NPT x IPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
NSF Certified
No
Schedule Class
DR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday