1-5/8 in. Bronze Weather Proof Box

Part #RVXCA  |  Item #1583301  |  Manufacturer Part #VXCA

Call for Pricing EACH

Depth:

1-5/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Bronze

Depth: 1-5/8 in

Inside Diameter: 4 in

Material: Die Cast Aluminum

UL Listed: Yes