1000 W Light Incandescent Flood Light in Bronze
1000 W Light Incandescent Flood Light in Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- AMP:
- 8
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 5 in
- Height:
- 3-1/2 in
- Light Bulb Type:
- Incandescent
- Material:
- Die Cast Aluminum
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1000 W
- Width:
- 5 in