Rab Electric Manufacturing 1000 W Outdoor Motion Sensor in White

RSTL200

Manufacturer Part #: STL200W

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
UL Listed
Yes
Volts
120V
Watts
1000
Width
5 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday