Rab Electric Manufacturing 150 W Medium Sensor Flood Light in White

RLU300W

Color Finish

(Pricing is for White)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Color Finish
White
Color Finish Category
Whites
Light Bulb Shape Code
PAR38
Material
Die Cast Aluminum
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
150

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday