Rab Electric Manufacturing

150 W Outdoor Motion Sensor in Bronze

Part #RSTL110  |  Manufacturer Part #STL110

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Style: Reflector

Bulb Type: Incandescent

Color Finish: Bronze

Color Finish Category: Bronze Tones

Light Bulb Shape Code: PAR38

Material: Die Cast Aluminum

UL Listed: Yes

Volts: 120V

Watts: 150

Width: 5 in